Skip Content

ST
OATEY

Purple Primer, PVC and CPVC, Size 16, For Use With PVC and CPVC Pipe and Fittings

  • Item # 41GP12
  • My Part #
  • Mfr. Model # 30770
  • Catalog Page # 2814
  • UNSPSC # 31201617
Purple Primer,16 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Oatey® aggressive, purple-tinted primer is ideal for use in cold weather applications. Formula removes grease, grime, surface dirt, and softens the pipe surface to allow a fast, secure solvent weld. Primer is recommended for large diameter and commercial thermoplastic piping systems, specifically CPVC Schedule 40/80. Ideal for use in areas where plumbing code requires verification that a primer has been used. Meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item Primer
  • Type PVC and CPVC
  • Size (Oz.) 16
  • Color Purple
  • For Use With PVC and CPVC Pipe and Fittings
  • Standards UPC and NSF, ASTM D2846/F493
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.