ST
OATEY

Pipe Thread Sealant Tape, PTFE, 1.35 to 1.5g/cc, 1/2 in Width, 260 in Length, Yellow Color

  • Item # 39AT48
  • My Part #
  • Mfr. Model # 31403
  • Catalog Page # N/A
  • UNSPSC # 31201514
Pipe Thread Sealant Tape,  PTFE,  1.35 to 1.5g/cc,  1/2 in Width,  260 in Length,  Yellow Color close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Threadlockers and Gasket Sealants~Pipe Sealant Tape


$6.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Thread Sealant Tape
  • Material PTFE
  • Density 1.35 to 1.5g/cc
  • Width 1/2 in
  • Length 260 in
  • Thickness 4 mil
  • Color Yellow
  • Gas Pressure Range 10,000 psi
  • Performance Temp. Range -450 Degrees to 500 Degrees F
  • Application Specifically Designed Thread Sealant Tape for Gas Lines Up to 1.5 in Diameter
  • Standards AGA 3226, CAN/ULC-S642, MIL-T-27730A, UL 31 RO, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions