Navigation Menu New

Access My Account, Order History, Lists and more here.

39AT49 30041 UNSPSC # 23171522

Paste Flux, Solder, Jar, 16 oz.

  • Item # 39AT49
  • Mfr. Model # 30041
  • UNSPSC # 23171522
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Paste Flux, Solder, Jar, 16 oz.

  • Item # 39AT49
  • Mfr. Model # 30041
  • UNSPSC # 23171522
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Paste Flux
  • Type Solder
  • Material Paste
  • Working Range (Deg. F) 400 Degrees to 700 Degrees
  • Container Type Jar
  • Container Size 16 oz
  • Application Solder Most Common Metals Including Copper, Brass, Galvanized Iron, Lead, Tin, Zinc, or Copper-Coated Metals
  • Standards Lead Free Flux CA/VT Legislation, NSF 61

Compliance and Restrictions

Back to Top