Navigation Menu New

Access My Account, Order History, Lists and more here.

437T49 41640 UNSPSC # 40141702

Oatey, Pre-Slope Base

  • Item # 437T49
  • Mfr. Model # 41640
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Shower slope kits are used to create a gradient when building a shower. This slope ensures the water drains completely from the shower floor.

Tap image to zoom.

Roll over image to zoom.

Oatey, Pre-Slope Base

  • Item # 437T49
  • Mfr. Model # 41640
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Shower slope kits are used to create a gradient when building a shower. This slope ensures the water drains completely from the shower floor.

Technical Specs

  • Item Pre-Slope Base
  • CEC Compliant Non CEC Compliant
  • Compatible Grainger Part Number 437T50
  • Compatible Mfr. Model Number 41641
  • Features Creates a Code Required 1/4 in Slope Under Shower Pan Liner. Easy to Extend or Trim During Custom Shower Installations. Includes Weep Guard to Allow Moisture to Drain Properly and Protect Weep Holes.
  • Finish Unfinished
  • For Use With Showers
  • Includes Cartridge No
  • Includes Check Stop No
  • Includes Drain Stopper No
  • Includes Handle No
  • Includes Plaster Guard No
  • Includes Stem No
  • Includes Trim Plate No
  • Includes Tub Spout No
  • Includes Valve No
  • Ligature Resistant No
  • Manufacturers Warranty Length 1 yr
  • Material of Construction Polystyrene
  • Plumbing Brand Oatey
  • Size 40 in

Shower slope kits are used to create a gradient when building a shower. This slope ensures the water drains completely from the shower floor.

Back to Top