Skip Content

ST
OATEY

Lead Free Solder,0.117 in. dia.,1 lb.

  • Item # 41GP10
  • My Part #
  • Mfr. Model # 22018
  • Catalog Page # 2847
  • UNSPSC # 23171509
Lead Free Solder,0.117 in. dia.,1 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This OATEY lead free solder is ideal for use in plumbing applications where frequent and extreme temperature changes and vibrations occur. Material is suitable for use in potable water applications, refrigeration lines, and in cooling equipment. Solder meets the requirements of the Safe Drinking Water Act.

View More

Technical Specs

  • Item Lead Free Solder
  • Type Lead Free
  • Contents 95% Tin, 5% Antimony
  • Wire Dia. (In.) 0.117
  • Melting Range (Deg.) 450 to 464
  • Container Size 1 lb.
  • Container Type Spool
  • Application For All Lead-Free Soldering Needs
  • Standards ASTM B-32 Sn96 NSF61
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.