Navigation Menu New

Access My Account, Order History, Lists and more here.

39AP01 30372 UNSPSC # 23171522

Lead Free Flux, Paste, Lead Free, 8 oz.

  • Item # 39AP01
  • Mfr. Model # 30372
  • UNSPSC # 23171522
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Lead Free Flux, Paste, Lead Free, 8 oz.

  • Item # 39AP01
  • Mfr. Model # 30372
  • UNSPSC # 23171522
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lead Free Flux
  • Type Lead Free
  • Material Paste
  • Working Range (Deg. F) 400 Degrees to 700 Degrees
  • Container Type Plastic Jar
  • Container Size 8 oz
  • Application Plumbing Solder and Lead-Free Solder

Compliance and Restrictions

Back to Top