Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OASIS

2.2 HP, 12VDC Vehicle Mounted Air Compressor, 200 psi

  • Item# 3XNF4
  • Mfr. Model# 3XNF4
  • Catalog Page# N/A
  • UNSPSC# 40151601
2.2 HP, 12VDC Vehicle Mounted Air Compressor, 200 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vehicle Mounted Air Compressor
  • Tank Type Horizontal
  • HP 2.2
  • Voltage 12VDC
  • Free Air CFM @ 90 PSI 8.7
  • Free Air CFM @ Max. Pressure 8.0
  • Max. Pressure 200 psi
  • (F)NPT Outlet 3/4"
  • Weight 62 lb.
  • Lubrication Type Oil Lubricated
  • Motor RPM 1500
  • Motor Type Brushed DC
  • Overall Length 21"
  • Overall Width 7"
  • Overall Height 11"
  • Includes Intake Filter, Power Switch, Quick Connect Coupler, 10 ft. of #4 AWG Power Cable, Oil, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.