Skip Content

TP
OASIS

Refrigerated Free-Standing Water Cooler, 1 Level, Turn Knob Dispenser Operation

  • Item # 52WX98
  • My Part #
  • Mfr. Model # P16FAWHDCP
  • Catalog Page # N/A
  • UNSPSC # 48101710
Drinking Fountain,15.5 gph ,Indoor,5.2A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,484.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Cooler
  • Water Dispenser Product Group Water Cooler
  • Indoor / Outdoor Indoor
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Free-Standing
  • Number of Levels 1
  • Cold Water Capacity 15.5 gph
  • Dispenser Operation Turn Knob
  • ADA Compliant No
  • Vandal Resistant No
  • Compressor HP 1/3
  • Full Load Amps 5.2A
  • Height 43-7/8"
  • Width 17"
  • Depth 14"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • Voltage 115
  • Refrigerant R134A (CFC Free)
  • Regulator Maintains Constant Stream Height at Line Pressures of 45 to 105 psi
  • Drain Connection 1-1/4"
  • Manufacturers Warranty Length 5 yr. Limited
  • Standards NSF/ANSI 61-G, C, UL, US
  • Compliance NSF/ANSI 61-G, C, UL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.