Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OASIS

Faucet Assembly, For Oasis Water Coolers

  • Item # 33KL14
  • Mfr. Model # 033552-012
  • Catalog Page # 2773
  • UNSPSC # 40141702
Faucet Assembly, For Oasis Water Coolers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Faucet Assembly
  • Sub-Category Valves and Controls
  • Fits Brand Oasis
  • For Use With Oasis Water Coolers
  • For Use With Mfr. Model Number B1RRK, B1IRRHS, BA1RRPK, BA1RRPHS
  • For Use With Grainger Item Number 29NU06, 29NU07
  • Material Plastic
  • Size 3/8" MNPT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.