ST
OASIS

Free-Standing Bottled Water Dispenser for Cold, Hot Water

  • Item # 29NU05
  • My Part #
  • Mfr. Model # BTSA1SHS
  • Catalog Page # 2713
  • UNSPSC # 49121510
Free-Standing Bottled Water Dispenser for Cold, Hot Water close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $370.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring smudge-free stainless steel exterior panels and a black front, this water cooler has a contemporary design for your breakroom or kitchen. The cold water reservoir and hot water tank feature stainless steel construction. The large, durable drip tray is removable and easy to clean. The WaterGuard® feature helps to eliminate spills during bottle changes and reduces the chance of dust and dirt entering the cooler reservoir.

View More

Technical Specs

  • Item Bottled Water Dispenser
  • Water Dispenser Product Group Bottled Water Dispenser
  • Inline / Bottle Bottle
  • Dispenser Design Free-Standing
  • Dispensing Temp. Cold, Hot
  • Dispenser Color Stainless Steel
  • Dispenser Bottle Size 3 gal., 5 gal.
  • Filter Indicator Light No
  • Overflow Reservoir Capacity No Reservoir
  • Voltage 120VAC
  • Amps AC 5
  • Connection 3 Prong Plug
  • Construction Stainless Steel
  • Reservoir Stainless Steel
  • Height (In.) 35-7/8
  • Width (In.) 12
  • Depth (In.) 12-1/2
  • Compliance cULus, Energy Star
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.