Navigation Menu New

Access My Account, Order History, Lists and more here.

53XG24 AP-C100 UNSPSC # 40151610

Tap image to zoom.

Roll over image to zoom.

Basic Compressor Accessory Package

  • Item # 53XG24
  • Mfr. Model # AP-C100
  • UNSPSC # 40151610
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Basic Compressor Accessory Package
  • For Use With Mfr. No. XD3000-12, XD3000-24, XD4000-12, XD4000-24
  • Max. Voltage 48V DC
  • Includes (2) 3/8 in (M)NPT x 1/4 in (F)NPT Hex Bushing, 1/4 in 14 AWG Female Quick Connect, 1/4 in 14 AWG Male Quick Disconnect, 1/4 in Female Coupler, 1/4 in Female Coupler Plug, 1/4 in Male Coupler, 1/4 in Male Coupler Plug, 100 psi Digital Tire Gauge, 25 ft Urethane Coil Hose, 3/8 in Brass Tee, 3/8 in Hex Nipple, 3/8 in NPT 90 Degrees Street Elbow, Adjustable Pressure Switch, Coupler Dust Cap
Back to Top