Navigation Menu New

Access My Account, Order History, Lists and more here.

38EF18 51075 UNSPSC # 40101505

Diffuser

  • Item # 38EF18
  • Mfr. Model # 51075
  • UNSPSC # 40101505
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Diffuser

  • Item # 38EF18
  • Mfr. Model # 51075
  • UNSPSC # 40101505
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Diffuser
  • Type Submersible
  • Material of Construction Fiber
  • Length (In.) 9 in
  • Width (In.) 9 in
  • Height (In.) 12 in
  • Fitting Size (In.) 3/16
  • Air Requirements (SCFM) 0.0-0.56
  • Ideal For Providing Habitat for Beneficial Micro-Organisms That Contribute to A Healthy Pond Environment
  • Requires Mfr. No. 50041 Air Injection Pump
  • Special Features 16 ft Power Cord, Grass-Like Fiber Structures Disperses Injected Air More Finely for Optimized Gas Exchange, Includes 16 ft Air Tube, Provides Filter Surface Area Equivalent to 38 sq ft
  • Manufacturers Warranty Length 2 yr
  • Application Ponds Up to 5000 gal and At Least 18 in Deep
Back to Top