Skip Content

C3
OAKTON

PH 700 BENCHTOP METER ONLY

  • Item # 6CAU5
  • My Part #
  • Mfr. Model # WD-35419-00
  • Catalog Page # 629
  • UNSPSC # 41115603
PH 700 BENCHTOP METER ONLY close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $486.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OaktonĀ® Benchtop Water Quality Ph Meter measures pH, temperature, and milivolts (mV). Memory for 100 data points. 5-point pH calibration with automatic buffer recognition for U.S. and NIST pH buffers. Accepts any pH or ORP electrodes with a BNC connector. Laboratory tester displays selected parameter and temperature simultaneously. Automatic temperature compensation maintains reading accuracy. Space-saving designs fit on crowded benchtops.
Note: Meter only.

View More

Technical Specs

  • Item pH 700 Benchtop Meter
  • pH Range 0.00 to 14.00
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 100 Degrees C
  • Calibration 5 pt.
  • pH Accuracy +/-0.01
  • Includes Meter only
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.