Skip Content
C3
OAKTON

Waterproof Multiparameter Meter,500 Data

  • Item # 34CT80
  • My Part #
  • Mfr. Model # WD-35630-12
  • Catalog Page # 646
  • UNSPSC # 41115609
Waterproof Multiparameter Meter,500 Data close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $969.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features Auto Power Off function. Includes conductivity cell and batteries.

View More

Technical Specs

  • Item Waterproof Multiparameter Meter
  • pH Range -2.00 to 16.00
  • Electric Conductivity Range 0 to 200 mS/cm
  • TDS Range 0 to 200 ppt
  • ORP Range 0 to 2000mV
  • Waterproof IP67
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range -17 Degrees to 230 Degrees F
  • Salinity Range 0 to 50 ppt
  • Display LCD
  • Auto Power Off Yes
  • Memory 500 Data Sets
  • Temperature Compensation Range -10 Degrees to 110 Degrees C
  • Calibration Automatic or Manual
  • pH Accuracy +/-0.01
  • Electric Conductivity Accuracy +/-1% F.S.
  • TDS Accuracy +/-1% F.S.
  • Salinity Accuracy +/-1% F.S.
  • Temp. Accuracy +/-1.0 Degrees F
  • Electric Conductivity Resolution 0.01 uS to 0.1 mS
  • pH Resolution 0.01
  • Salinity Resolution 0.01 ppt
  • Temp. Resolution 0.1 Degrees F or Degrees C
  • Interface USB or RS-232
  • Cable Length 3 ft.
  • Power Source (2) AA Batteries
  • Manufacturers Warranty Length 3 yr.
  • Number of Tests 0
  • Testing Parameter pH, Conductivity TDS, Temperature
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.