Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OAKTON

Testr 35 Waterproof Multiparameter Meter

  • Item # 9GUR1
  • My Part #
  • Mfr. Model # WD-35425-05
  • Catalog Page # N/A
  • UNSPSC # 60104202
Testr 35 Waterproof Multiparameter Meter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Waterproof MultiParameter Meter
  • pH Range 0.00 to 14.00
  • TDS Range 0 to 999 ppm, 1.00 to 10.00 ppt
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 50 Degrees C
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Calibration 3 or 5 (pH), 1 or 3 (Conductivity)
  • pH Accuracy +/-0.1
  • TDS Accuracy +/-1% F.S.
  • Temp. Accuracy +/-0.9 Degrees F
  • Includes Case, Batteries and Lanyard
  • Sub-Category Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products