Skip Content

DV
OAKTON

TDSTestr 11+ Multi-Range TDS Tester

  • Item # 9UEK5
  • My Part #
  • Mfr. Model # WD-35662-15
  • Catalog Page # N/A
  • UNSPSC # 60104202
TDSTestr 11+ Multi-Range TDS Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Range TDS Tester
  • TDS Range 0 to 200.0, 0 to 2000 ppm; 0 to 10.00 ppt
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 50 Degrees C
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Display Dual Line LCD
  • Calibration 1, 2 or 3 Point
  • TDS Accuracy +/-1% F.S.
  • Temp. Accuracy +/-0.9 Degrees F
  • Includes Protective Plastic Storage Case, Lanyard, and Batteries
  • Range 0 to 200, 0 to 2000 ppm, 0 to 10 ppt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products