Skip Content
C3
OAKTON

REPLACEMENT SENSOR FOR PCTESTR

  • Item # 8NJ50
  • Mfr. Model # WD-35425-50
  • Catalog Page # N/A
  • UNSPSC # 60104202
REPLACEMENT SENSOR FOR PCTESTR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $73.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.005 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Replacement pH/Conductivity/TDS Sensor Module
  • Type Single Junction
  • Testing Parameter pH, Conductivity, Temp
  • Measurement Range 0-14 pH
  • Tip Shape round
  • Operating Temp. Range 0 - 80 C
  • Body Material ABS Plastic
  • Diameter 1 in
  • Length 75 mm
  • Cable Length Direct connect
  • Connector OAKTON Connector
  • Amplifier No
  • Temp. Sensor Yes
  • Max. Pressure ambient
  • For Use With OAKTON Waterproof Multiparameter Tester 35 Series Pocket Meters
  • Standards NIST or USA
  • Shelf Life 6 months
  • Reference Combination Electrode
  • Junction Single
  • Recommended Use measure pH and Conductivity, salinity and TDS
  • Includes Electrode
  • Manufacturers Warranty Length 1 Year
  • Sub-Category Sensors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.