ST
OAKTON

PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt

  • Item # 9KJ81
  • My Part #
  • Mfr. Model # WD-35634-30
  • Catalog Page # 627
  • UNSPSC # 41115603
PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof pH Testr® features data hold, automatic buffer recognition, and LCD display. Includes replaceable double-junction electrode and batteries.

View More

Technical Specs

  • Item Waterproof pH Tester 30
  • pH Range -1.00 to 15.00
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Operating Temp. Range (C) 0 to 50 Degrees
  • Display Dual Line LCD
  • Auto Power Off Yes
  • Temperature Compensation Range Yes
  • Calibration 1, 2 or 3 pt.
  • pH Accuracy +/-0.01
  • Temp. Accuracy +/-0.9 Degrees F
  • pH Resolution 1.01
  • Includes (4) 1.5 V Batteries
  • Range -10 to 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.