DV
OAKTON

PH Spear, H20 Proof, -1.0 to 15, 1-3 pt.

  • Item # 9WCW9
  • My Part #
  • Mfr. Model # WD-35634-40
  • Catalog Page # 627
  • UNSPSC # 41115603
PH Spear, H20 Proof, -1.0 to 15, 1-3 pt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Waterproof pH Spear has a pointed tip for testing soft and semisoft solids. Features data hold, automatic buffer recognition, and LCD display. Includes replaceable single-junction electrode and batteries.Data hold. Double-junction electrode resists clogging.

View More

Technical Specs

  • Item Waterproof pH Spear
  • pH Range -1.00 to 15.00
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Display Single Line LCD
  • Auto Power Off Yes
  • Temperature Compensation Range No
  • Calibration 1, 2 or 3 pt.
  • pH Accuracy +/-0.01
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products