NC
OAKTON

PH Meter, USB and RS-232, IP67

  • Item # 34CT85
  • My Part #
  • Mfr. Model # WD-35618-90
  • Catalog Page # N/A
  • UNSPSC # 41115603
PH Meter, USB and RS-232, IP67 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $762.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof housing makes this meters ideal for the manufacturing floor, field testing, and laboratory. Large, backlit LCD lets you view the main measurement simultaneously with temperature and calibration data with % slope. Designed with user-friendly icons, grip clip electrode holder, built-in stand with wall mount, stability indicator, smart averaging, hold function, calibration alarm (visible), battery-life indicator, and electrode status. Designed for up to 500 data sets.

View More

Technical Specs

  • Item pH Meter
  • pH Range -2.00 to 16.00
  • Waterproof IP67
  • Automatic Temperature Compensation Auto/Manual -10.0 Degrees to 110.0 Degrees C
  • Displayed Temperature Range -17 Degrees to 230 Degrees F
  • Operating Temp. Range (F) -17 Degrees to 230 Degrees
  • Operating Temp. Range (C) -10 Degrees to 110 Degrees
  • Ion Specific Electrode Range 0 to 19999
  • Display LCD with Backlight
  • Auto Power Off Yes
  • Memory 500 Data Sets
  • Temperature Compensation Range -10 to 100 Degrees C
  • Calibration USA, DIN, NIST Up to 6 Manual, Automatic
  • pH Accuracy +/-0.01 pH
  • Temp. Accuracy +/-0.1 C/F
  • Ion Specific Electrode Accuracy +0.5%F.S (Monvalent), +/--1%F.S (Divalent)
  • pH Resolution 0.01
  • Temp. Resolution 0.1 Degrees C
  • Ion Specific Electrode Resolution 0.01
  • Interface USB and RS-232
  • Cable Length 3 ft.
  • Power Source (2) AA Batteries
  • Includes (2) AA Batteries, Case, pH Buffers, Storage Solution, Rinse Solution
  • Manufacturers Warranty Length 3 yr.
  • Range -2.00 to 16.00 pH
  • Number of Tests 500 hr.
  • Testing Parameter pH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.