Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OAKTON

Testr 35 Waterproof Multiparameter Meter

  • Item# 9NWM5
  • Mfr. Model# WD-35425-10
  • Catalog Page# 796
  • UNSPSC# 60104202
Testr 35 Waterproof Multiparameter Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $215.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Waterproof MultiParameter Meter
  • pH Range 0.00 to 14.00
  • Electric Conductivity Range 0.0 to 199.9 micron S/cm, 200 to 1999 micron S/cm, 2.00 to 20.00 mS/cm
  • TDS Range 0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 50 Degrees C
  • Salinity Range 0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt, 0.0 to 1.00%
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Display Dual Line LCD
  • Auto Power Off Yes
  • Calibration 3 or 5 (pH), 1 or 3 (Conductivity)
  • pH Accuracy +/-0.01
  • Electric Conductivity Accuracy +/-1% F.S.
  • TDS Accuracy +/-1% F.S.
  • Salinity Accuracy +/-1% F.S.
  • Temp. Accuracy +/-0.5 Degrees C
  • Includes Case, Batteries and Lanyard
  • Sub-Category Pocket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a very good product, easy to use right out of the box with the ability to keep it that way by being able to recalibraste it with the correct solution. Excellent April 2, 2013
  • 2016-08-26 T00:46:52.897-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9NWM5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.