Skip Content

DV
OAKTON

PH METER REPLACEMENT ELECTRODE FOR 26

  • Item # 9ADG3
  • My Part #
  • Mfr. Model # 35624-29
  • Catalog Page # N/A
  • UNSPSC # 41115603
PH METER REPLACEMENT ELECTRODE FOR 26 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electrodes and Probes

Technical Specs

  • Item Replacement Sensor for Waterproof pH Tester
  • Type Single-Junction
  • Testing Parameter pH
  • Measurement Range 0-14 pH
  • pH Range 0-14 pH Units
  • Tip Shape round
  • Operating Temp. Range 0 - 80 C
  • Body Material ABS Plastic
  • Diameter 1 in
  • Length 75 mm
  • Cable Length Direct connect
  • Connector OAKTON Connector
  • Amplifier No
  • Temp. Sensor Yes
  • Max. Pressure ambient
  • For Use With Waterproof pH Tester 2 and pH Tester Basic
  • Standards NIST or USA
  • Shelf Life 6 months
  • Reference Combination Electrode
  • Junction Single
  • Recommended Use pH measurement in the lab, or field
  • Includes Electrode
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None