Skip Content

TP
OAKTON

PH METER -2.000 TO 20.000 PH COLE PARMER

  • Item # 8FHX0
  • My Part #
  • Mfr. Model # WD-35431-00
  • Catalog Page # N/A
  • UNSPSC # 60104202
PH METER -2.000 TO 20.000 PH COLE PARMER close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,378.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Waterproof MultiParameter Meter
  • pH Range -2.000 to 19.999
  • Electric Conductivity Range 0 to 500 mS
  • TDS Range 0 to 500 ppt
  • ORP Range 0 to 2000mV
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range -10 to 110 Degrees C
  • Salinity Range 0 to 80 ppt
  • Operating Temp. Range (F) 14 to 230 Degrees
  • Operating Temp. Range (C) -10 to 110 Degrees
  • Resistivity Range 0 to 20.000 M Ohms
  • Ion Specific Electrode Range 0.001 to 19,900 ppm, molar, or mg/L
  • Calibration 2 Point
  • pH Accuracy +/-0.002
  • Electric Conductivity Accuracy +/-1% F.S.
  • TDS Accuracy +/-1% F.S.
  • ORP Accuracy +/-0.2 mV
  • Salinity Accuracy +/-1% F.S.
  • Temp. Accuracy +/-0.9 Degrees F
  • Resistivity Accuracy +/-1% F.S.
  • Ion Specific Electrode Accuracy 0.5% F.S.
  • Temp. Resolution 0.1 Degrees F
  • Includes Meter, pH Electrode, 4-Electrode (K = 0.3) Conductivity Cell, Batteries, Instructions
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.