Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OAKTON

Electrode, Ph, Replacement

  • Item# 9WXL2
  • Mfr. Model# WD-35801-00
  • Catalog Page# 800
  • UNSPSC# 41115608
Electrode, Ph, Replacement close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item pH Electrode
  • Type Single-Junction
  • Testing Parameter pH
  • Measurement Range 0-14 pH
  • pH Range 0-14 pH Units
  • Tip Shape Round
  • Operating Temp. Range 0 - 80 C
  • Body Material Epoxy
  • Diameter 12mm
  • Length 130 mm
  • Cable Length 3 ft.
  • Connector BNC
  • Amplifier No
  • Temp. Sensor None
  • Max. Pressure ambient
  • For Use With Oakton pH Meters
  • Standards NIST or USA
  • Shelf Life 6 months
  • Reference Combination Electrode
  • Junction Single
  • Electrolyte ISE
  • Recommended Use pH measurement in the lab, or field
  • Includes Electrode
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms