ST
OAKTON

Multiparameter Meter,LCD Display

  • Item # 443Z80
  • My Part #
  • Mfr. Model # 35634-65
  • Catalog Page # N/A
  • UNSPSC # 60104202
Multiparameter Meter,LCD Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.765 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oakton® CTSTestr™ Pin-Style Waterproof Pocket Conductivity/TDS/Salinity Tester is a reliable 3-in-1 tool that makes measuring water quality faster and easier. Displays parameter and temperature readings simultaneous. Features large display, readiness, and calibration. Intuitive interface has self-diagnostic error messages, and battery-life indicator. Leakproof cap functions as a sample cup, hydrating cup and stabilizing base to stand allows tester to be used upright. Has up to 3-pt. pH calibration with NIST and self-adjusting TDS and salinity factors.

View More

Technical Specs

  • Item Multiparameter Meter
  • Electric Conductivity Range 0 to 200 mS/cm
  • TDS Range 0 to 100 ppm
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 Degrees to 60 Degrees C
  • Salinity Range 0 to 10 ppt
  • Operating Temp. Range (F) 41 Degrees to 113 Degrees
  • Operating Temp. Range (C) 5 Degrees to 45 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory No
  • Temperature Compensation Range 0 Degrees to 60 Degrees C
  • Calibration 3 Point
  • Electric Conductivity Accuracy +/-1% F.S.
  • TDS Accuracy +/-1% F.S.
  • Salinity Accuracy +/-1% F.S.
  • Temp. Accuracy +/-0.1 Degrees C
  • Electric Conductivity Resolution 0.1 uS/cm, 1 uS/cm, 0.01 mS
  • TDS Resolution 0.1 ppm, 1 ppm, 0.01 ppt
  • Salinity Resolution 0.1 ppt
  • Temp. Resolution 0.1 Degrees C
  • Interface No Interface
  • Cable Length No Cable
  • Power Source (4) AAA Batteries
  • Includes Protective Plastic Storage Case, Removable Measuring Cup, Lanyard, (4) AAA Batteries
  • Manufacturers Warranty Length 1 yr.
  • Number of Tests 0
  • Testing Parameter Conductivity
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.