Skip Content

DV
OAKTON

EcoTestr TDS High Meter

  • Item # 8VTJ6
  • My Part #
  • Mfr. Model # WD-35462-15
  • Catalog Page # N/A
  • UNSPSC # 60104202
EcoTestr TDS High Meter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conductivity Meters

Technical Specs

  • Item TDS Tester
  • TDS Range 0 to 10.0 ppt
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 50 Degrees C
  • Display 1 Line LCD
  • Calibration 1 Point
  • TDS Accuracy +/-2% F.S.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products