Skip Content

WV
OAKTON

EcoTestr EC Low Meter

  • Item # 8MHA3
  • My Part #
  • Mfr. Model # WD-35462-30
  • Catalog Page # N/A
  • UNSPSC # 60104202
EcoTestr EC Low Meter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conductivity Tester
  • Electric Conductivity Range 0 to 1990 micron S
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 50 Degrees C
  • Display 1 Line LCD
  • Calibration 1 Point
  • Electric Conductivity Accuracy +/-1% F.S.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products