Skip Content

ST
OAKTON

CNDCTVY METER REPL PRB FOR 536

  • Item # 9GAE3
  • My Part #
  • Mfr. Model # WD-35608-50
  • Catalog Page # N/A
  • UNSPSC # 41115609
CNDCTVY METER REPL PRB FOR 536 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Replacement Conductivity/TDS Probe
  • Type Replacement Conductivity/TDS Probe
  • Testing Parameter pH, Conductivity, Temp
  • Measurement Range 0-200 mS
  • Tip Shape round
  • Operating Temp. Range 0 - 80 C
  • Body Material Ultem/Stainless Steel
  • Diameter 12 mm
  • Length 130 mm
  • Cable Length 3 ft.
  • Connector OAKTON Connector
  • Amplifier No
  • Temp. Sensor Yes
  • Max. Pressure ambient
  • For Use With OAKTON Portable Waterproof Conductivity Meter
  • Standards NIST or USA
  • Shelf Life 6 months
  • Junction N/A
  • Recommended Use Conductivity Measurements
  • Includes Electrode
  • Manufacturers Warranty Length 6 months
  • Sub-Category Probes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.