Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
OAKTON

Benchtop Meter,CON 2700

  • Item # 6CAW1
  • My Part #
  • Mfr. Model # WD-35608-92
  • Catalog Page # N/A
  • UNSPSC # 41115609
Benchtop Meter,CON 2700 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $213.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CON 2700 Benchtop Meter
  • Type Conductivity and Temp probe
  • Testing Parameter Conductivity / Temp
  • Measurement Range 0-200 mS
  • Tip Shape round
  • Operating Temp. Range 0 - 80 C
  • Body Material Epoxy/platinum
  • Diameter 12 mm
  • Length 130 mm
  • Cable Length 3 ft.
  • Connector OAKTON Connector
  • Amplifier No
  • Temp. Sensor Yes
  • Max. Pressure ambient
  • For Use With CON 2700, pH CON 2700
  • Standards NIST or USA
  • Shelf Life 6 months
  • Reference N/A
  • Junction N/A
  • Recommended Use Measure Conductivity
  • Includes Electrode
  • Manufacturers Warranty Length 1 yr.
  • Sub-Category Probes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.