Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
OAKRIDGE PRODUCTS

Wide Mouth, Round, Sampling, Polystyrene, 190mL, 500 PK

  • Item # 404N77
  • My Part #
  • Mfr. Model # 0465-4100
  • Catalog Page # N/A
  • UNSPSC # 41104117
Wide Mouth, Round, Sampling, Polystyrene, 190mL, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $155.98 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Round Specimen Container is ideal for collecting liquid samples in the laboratory or in the field.

View More

Technical Specs

  • Item Specimen Container
  • Labware Capacity - English 6.5 oz.
  • Labware Capacity - Metric 190mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material Polystyrene
  • Includes Closure No
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Autoclavable Yes
  • Glassware Class Not Rated
  • Labware Body Color Clear
  • Special Features Specially Used with Urine
  • Diameter 71mm
  • Graduation Subdivisions 10mL, 0.5 oz.
  • Graduation Range 10mL to 190mL, 0.5 oz. to 6.5 oz.
  • Labware ASTM Specification E1044-96 (2011)
  • Labware USP Specification Type I
  • Labware Height - English 3.382"
  • Labware Height - Metric 86mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.