DG
OAKRIDGE PRODUCTS

Wide Mouth Round Specimen Container, Sampling, Plastic, 250mL, White, 100 PK

  • Item # 404N72
  • My Part #
  • Mfr. Model # 0627-1600
  • Catalog Page # N/A
  • UNSPSC # 41104117
Wide Mouth Round Specimen Container, Sampling, Plastic, 250mL, White, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Product Details

This Round Specimen Container is ideal for collecting liquid samples in the laboratory or in the field. It features tough, chemically inert polypropylene (PP) construction.

View More

Technical Specs

  • Item Specimen Container
  • Labware Capacity - English 8.5 oz.
  • Labware Capacity - Metric 250mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Opaque
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Unlined
  • Labware Closure Material HDPE
  • Autoclavable Yes
  • Glassware Class Not Rated
  • Labware Body Color White
  • Labware Closure Color Yellow
  • Labware Closure Liner Design PolyCone
  • Special Features Transport Container
  • Diameter 88mm
  • Graduation Subdivisions 50mL
  • Graduation Range 50mL to 200mL
  • Labware ASTM Specification E1044-96 (2011)
  • Labware USP Specification Type I
  • Labware Height - English 2.4"
  • Labware Height - Metric 59mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms