TP
OAKRIDGE PRODUCTS

Wide Mouth Round Specimen Container, Sampling, Plastic, 5L, Clear, 25 PK

  • Item # 404N71
  • My Part #
  • Mfr. Model # 0495-1100
  • Catalog Page # N/A
  • UNSPSC # 41104117
Wide Mouth Round Specimen Container, Sampling, Plastic, 5L, Clear, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.20 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Round Specimen Container is ideal for collecting liquid samples in the laboratory or in the field. It features high-density polyethylene (HDPE) construction, which helps to make it resistant to moisture and chemicals such as formaldehyde and weak acids or bases.

View More

Technical Specs

  • Item Specimen Container
  • Labware Capacity - English 174 oz.
  • Labware Capacity - Metric 5L
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Translucent
  • Labware Closure Type Snap On
  • Labware Closure Liner Material Unlined
  • Labware Closure Material LDPE
  • Autoclavable Yes
  • Glassware Class Not Rated
  • Labware Body Color Clear
  • Labware Closure Color Clear
  • Labware Closure Liner Design Molded-in Seal Ring
  • Special Features Snap Top Lid
  • Diameter 220mm
  • Graduation Range Not Specified
  • Labware ASTM Specification E1044-96 (2011)
  • Labware USP Specification Type I
  • Labware Height - English 6.9"
  • Labware Height - Metric 177mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.