DV
OAKRIDGE PRODUCTS

Wide Mouth Round Specimen Container, Sampling, Plastic, 118mL, Clear, 250 PK

  • Item # 404N62
  • My Part #
  • Mfr. Model # 0404-1100
  • Catalog Page # N/A
  • UNSPSC # 41104117
Wide Mouth Round Specimen Container, Sampling, Plastic, 118mL, Clear, 250 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Product Details

This Round Specimen Container is ideal for collecting liquid samples in the laboratory or in the field. It features high-density polyethylene (HDPE) construction, which helps to make it resistant to moisture and chemicals such as formaldehyde and weak acids or bases.

View More

Technical Specs

  • Item Specimen Container
  • Labware Capacity - English 4 oz.
  • Labware Capacity - Metric 118mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Translucent
  • Labware Closure Type Snap On
  • Labware Closure Liner Material Unlined
  • Labware Closure Material LDPE
  • Autoclavable Yes
  • Glassware Class Not Rated
  • Labware Body Color Clear
  • Labware Closure Color Clear
  • Labware Closure Liner Design Molded-in Seal Ring
  • Special Features Snap Top Lid
  • Diameter 74mm
  • Graduation Range Not Specified
  • Labware ASTM Specification E1044-96 (2011)
  • Labware USP Specification Type I
  • Labware Height - English 2.18"
  • Labware Height - Metric 55mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms