ST
O2COOL

Compact Table, 10" Fan, 120VAC/9VDC

  • Item # 53KJ57
  • My Part #
  • Mfr. Model # FD10802A
  • Catalog Page # 2923
  • UNSPSC # 40101604
Compact Table, 10" Fan, 120VAC/9VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery-operated to help prevent shock and tripping hazards, this O2COOL fan can be placed anywhere in a room. Model is FCC compliant to help ensure it won’t interfere with hospital electronics. Fan has a handy, built in handle. Model features dual power sources: plug-in with the included AC adapter, or fan uses (6)D batteries, not included.

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Compact
  • Fan Mounting Location Table
  • Number of Speeds 2
  • Blade Dia. 10"
  • Oscillating No
  • Fan Power Source Battery Operated
  • Watts 5.8/4.6
  • RPM 1293/1032
  • Number of Blades 5
  • Battery Operated - Fans Yes
  • Fan Voltage 9VDC
  • Fan Item Fan
  • Length 11-31/32"
  • Amps 0.50/0.06
  • Height 12-7/8"
  • Width 3-3/4"
  • Hz 50/60
  • Bearing Type Sleeve
  • Blade Material Plastic
  • Guard Material Plastic
  • Conductor Size 24 AWG
  • Number of Conductors 0
  • NEMA Plug Configuration 1-15P
  • Color White
  • Requires (6) D Batteries
  • Standards RoHS, UL Listed
  • Includes Part 15 FCC-CompliantAC Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.