ST
O2COOL

Compact Table, 5" Fan, 3VDC

  • Item # 53KJ55
  • My Part #
  • Mfr. Model # FD05805
  • Catalog Page # 2923
  • UNSPSC # 40101604
Compact Table, 5" Fan, 3VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery operated to help prevent shock and tripping hazards, this O2COOL fan can be placed anywhere in a room. Model features Ultra-Fresh antimicrobial technology that helps to hinder bacterial growth and keeps the fan fresh, hygienic, and odor-free. Fan is FCC compliant to help ensure it won’t create any interference with hospital electronics. Model tilts and folds to ease transport. Uses 2 D batteries (not included, sold separately).

View More

Technical Specs

  • Item Fan
  • Overall Style - Fans Compact
  • Fan Mounting Location Table
  • Number of Speeds 2
  • Blade Dia. 5"
  • Oscillating No
  • Cord Length - Fans No Cord
  • Fan Power Source Battery Operated
  • Watts 1.1
  • RPM 2162/1735
  • Number of Blades 5
  • Battery Operated - Fans Yes
  • Fan Voltage 3VDC
  • Fan Item Fan
  • Length 6-45/64"
  • Amps 0.36
  • Height 6-5/16"
  • Width 4-11/32"
  • Bearing Type Sleeve
  • Blade Material Plastic
  • Guard Material Plastic
  • Number of Conductors 0
  • Color White
  • Requires (2) D Batteries
  • Standards RoHS
  • Includes Part 15 FCC-Compliant, Plastic treated with Ultra-Fresh Antimicrobial
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.