Skip Content

DG
O'DELL CORPORATION

Quick Change PET String Mop Head, Blue

  • Item # 8G680
  • My Part #
  • Mfr. Model # 1200L/BLUE
  • Catalog Page # N/A
  • Catalog Group # E6618
  • UNSPSC # 47131619
String Wet Mop,28 oz.PET close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Mop Head
  • Mop Style String
  • Mop Head Material PET
  • Launderable Yes
  • Mop Head Color Blue
  • Dry Weight 28 oz.
  • Mop Connection Type Quick Change
  • Mop End Type Loop
  • Handle Included No
  • Color Coding System No
  • Headband Size 5"
  • Ply 4
  • Chemical Resistant Yes
  • For Use With Mfr. No. C-8PBW,C-14BW, C-9BW, C-8BW
  • Item Wet Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms