Skip Content

TP
O.C. WHITE

Magnifier Light,1.75xBlack,Table Clamp

  • Item # 36NC01
  • My Part #
  • Mfr. Model # 72400-B
  • Catalog Page # 515
  • UNSPSC # 41111713
Magnifier Light,1.75xBlack,Table Clamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $674.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for close-up inspection, assembly, rework, and other general small-area applications. For indoor use only. Lamps included. Auto shut-off and IEC plug allows magnifier to be auto-switchable. Slim arm design has superior holding power. Higher magnification provides better clarity and shadowless lighting. ESD-safe.

View More

Technical Specs

  • Item Rectangular Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75
  • Color Black
  • Diopter 3
  • Dimmable No
  • Magnifier Light Shape Rectangular
  • Magnifier Light Base Clamp Base
  • Cord Conductor 3
  • Arm Length 37"
  • Overall Length 45"
  • Cord Length 6 ft.
  • Watts 34
  • Lamp Included Yes
  • Light Technology Fluorescent
  • Lens Diameter 7.5" x 6.3"
  • Special Features Internal Spring Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.