Skip Content
TP
O.C. WHITE

19" 114 Watt LED Linear Machine Tool Light

  • Item # 38XM73
  • My Part #
  • Mfr. Model # LED-1936-3-24V
  • Catalog Page # N/A
  • UNSPSC # 39111516
Machine Light,LED,24VDC,114W,Waterproof close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,819.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Green-Lite™ LED machine light features a solid die-cast aluminum body that acts as the heat sink or the LED arrays. Light has tempered safety glass and a slim, nickel-plated bezel. Use light on any mill, lathe, grinder, or a variety of other machines. Patent pending thermal dimming control automatically dims itself to cool down if light exceeds maximum temperature. Each mounting foot comes complete with a pair of high-strength neodymium magnets (factory installed). Up to 3 light fixtures can be run from a single power point.

View More

Technical Specs

  • Item Linear Machine Tool Light
  • Machine Tool Light Type Linear Machine Tool Light
  • Light Technology LED
  • Voltage 24VDC
  • Watts 114
  • Lumens 9600
  • Outside Dia. 4.76"
  • Overall Length 19"
  • Tube Material Aluminum
  • Cord Length 12 ft.
  • Cord Type AWM/SVT
  • Gauge/Conductor 18/3
  • Mounting Type Magnet
  • Ballast No Ballast
  • Average Life 50,000 hrs.
  • Special Features Waterproof
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.