ST
NSA

Thermal Gloves, Leather/Rayon, 395°F Max. Temp., Regular, PR 1

  • Item # 3PWH3
  • My Part #
  • Mfr. Model # G51MLLW00214
  • Catalog Page # N/A
  • UNSPSC # 46181504
Thermal Gloves, Leather/Rayon, 395°F Max. Temp., Regular, PR 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Heat Resistant Gloves

$75.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NSA aluminized rayon-backed gloves offer abrasion-resistant leather palms and a wool lining. Palms are heat-resistant up to 450°F. Aluminized gloves provide excellent radiant heat protection and shield hands from many of the most dangerous burns. Leather palm. 14"L.

View More

Technical Specs

  • Item Thermal Gloves
  • Material Leather/Rayon
  • Max. Temp. 395 Degrees F
  • Size Regular
  • Color Silver/Green
  • Length 14"
  • Lining Wool/Cotton
  • Cut Gunn
  • Thumb Style Straight
  • Standards ANSI/ISEA 105 Heat Level 3, Abrasion Level 4, Puncture Level 5
  • Application Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing
  • ANSI/ISEA Cut Level 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products