C3
NSA

Heat Resistant Mittens, PBI/Kevlar®, Unrated Max. Temp., One Size Fits Most, PR 1

  • Item # 3PWJ6
  • My Part #
  • Mfr. Model # M25PBLW11001
  • Catalog Page # N/A
  • UNSPSC # 46181504
Heat Resistant Mittens, PBI/Kevlar®, Unrated Max. Temp., One Size Fits Most, PR 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Heat Resistant Gloves

$102.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect your workers' hands from heat, steam, sharp edges, and abrasion with these rugged, dependable mittens from NSA®. PBI/Kevlar® heat-resistant mittens have 22-oz. PBI, extra wool and felt insulation on palm and thumb, PBI patch, and thumb tape. Fully wool lined. Withstand temperatures up to 2000°F. One size fits most.

View More

Technical Specs

  • Item Heat Resistant Mittens
  • Material PBI/Kevlar(R)
  • Fabric Weight 22 oz.
  • Max. Temp. Unrated
  • Size One Size Fits Most
  • Color Yellow
  • Length 11"
  • Lining Wool
  • Cut Gunn
  • Thumb Style Wing
  • Application Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.