NC
NORTON

Spiral Band, 1" W, Grit 150, 2" dia.

  • Item # 436D93
  • My Part #
  • Mfr. Model # 66254473608
  • Catalog Page # N/A
  • UNSPSC # 31191507
Spiral Band, 1" W, Grit 150, 2" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Specialty Abrasives and Kits~Spiral Bands


$0.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spiral Band
  • Diameter 2"
  • Width 1"
  • Abrasive Material Aluminum Oxide
  • Max. RPM 8000
  • Grit 150
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms