TP
NORTON

Sanding Belt, 9-9/16" Length, 6-5/8" Width, Aluminum Oxide, 600 Grit, Super Fine, Coated, KF376, 1EA

  • Item # 436D78
  • My Part #
  • Mfr. Model # 66261147567
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 9-9/16" Length, 6-5/8" Width, Aluminum Oxide, 600 Grit, Super Fine, Coated, KF376, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$13.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sanding Belt
  • Width 6-5/8"
  • Length 9-9/16"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 600
  • Grade Super Fine
  • Series KF376
  • Color Green
  • Backing Weight J
  • Backing Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None