ST
NORTON

Disc Kit, 9 In, 120 Grit, Discs/Pad, PK5

  • Item # 3HFZ9
  • My Part #
  • Mfr. Model # 07660705534
  • Catalog Page # N/A
  • UNSPSC # 31191506
Disc Kit, 9 In, 120 Grit, Discs/Pad, PK5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Sander Accessories

$14.55 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 62"L drywall sander can sand 10-ft. ceilings without a scaffold. It features a powerful 4.7A motor.

View More

Technical Specs

  • Item Drywall Disc Kit
  • Type For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning
  • Dia. 9"
  • Material A290
  • Grit 120
  • Works With 3JF52 Drywall Sander
  • Includes 5 Hook and Loop Discs and a Back Up Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products