ST
NOKORODE

Soldering Flux, Water Soluble, 4 oz.

  • Item # 442Y48
  • My Part #
  • Mfr. Model # 74047
  • Catalog Page # 2618
  • UNSPSC # 23171522
Soldering Flux, Water Soluble, 4 oz. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Soldering~Soldering Flux


$5.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a creamy, smooth formula that won’t drip or run during application, this NOKORODE Aqua flux™ features excellent wetting characteristics to help ensure a superior joint. It resists spattering and is water washable so it can be flushed from piping systems and limit the corrosive effects found in other fluxes. Not for use on aluminum, stainless steel, or for silver soldering.

View More

Technical Specs

  • Item Soldering Flux
  • Type Water Soluble
  • Material Paraffinic Oil
  • Working Range (Deg. F) 40 to 120
  • Specific Gravity 0.98
  • Container Type Jar
  • Container Size 4 oz.
  • Application Plumbing
  • Standards NSF/ANSI 61-G, ASTM B-813
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms