ST
NOKORODE

Soldering Flux, Lead Free, 16 oz.

  • Item # 442Y46
  • My Part #
  • Mfr. Model # 14030
  • Catalog Page # 2618
  • UNSPSC # 23171522
Soldering Flux, Lead Free, 16 oz. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Soldering~Soldering Flux


$10.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.115 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clean and flux in just one operation with this NOKORODE regular paste soldering flux. This all-purpose, soft soldering paste flux features a special oil base that protects the solder joint against corrosion. When flux is heated, it reduces the surface tension and allows the solder to flow easily and uniformly into the joint. Material can be used on many solderable metals including copper, nickel, sheet lead, tin, and zinc. Not for use on aluminum, magnesium, or stainless steel.

View More

Technical Specs

  • Item Soldering Flux
  • Type Lead Free
  • Material Petrolatum
  • Working Range (Deg. F) 40 to 120
  • Specific Gravity 1.06
  • Container Type Jar
  • Container Size 16 oz.
  • Application Plumbing
  • Standards NSF/ANSI 61-G, O-F-506, Type 1A and A-A-51145, MIL-F-4995-2
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms