Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

ABS And Polycarbonate Plastic, Silicone No Spill Insert For Bottled Water Coolers, Black, For Bottle

  • Item# 6DWP4
  • Mfr. Model# 6DWP4
  • Catalog Page# 3387
  • UNSPSC# 48101710
ABS And Polycarbonate Plastic, Silicone No Spill Insert For Bottled Water Coolers, Black, For Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item No Spill Insert For Bottled Water Coolers, Black
  • For Use With Bottled Water Coolers
  • Material ABS And Polycarbonate Plastic, Silicone
  • Size 8-1/8"D x 5-1/3"L
  • Includes Installation Sheet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.