C3
NIBCO

Tee, Cast Bronze, 3/4", C x FNPT x C

  • Item # 36N521
  • My Part #
  • Mfr. Model # 714 3/4
  • Catalog Page # 2799
  • UNSPSC # 40142319
Tee,  Cast Bronze,  3/4",  C x FNPT x C close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Copper Tube Fittings


$21.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO tee is suitable for use in nondrinking water and air in commercial and residential plumbing applications.

• Dezincification resistant
• 50-yr. limited manufacturer’s warranty

View More

Technical Specs

  • Item Tee
  • Tube Fitting Material Cast Bronze
  • Fitting Connection Type C x FNPT x C
  • Tube Size 3/4"
  • Pipe Size - Pipe Fitting 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 466 psi@200 Degrees F
  • Temp. Range -20 Degrees to 400 Degrees F
  • Standards ASME B16.18
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.