NC
NIBCO

Reducing Tee, Low Lead Cast Bronze, 1/2", FNPT x FNPT x C

  • Item # 40F231
  • My Part #
  • Mfr. Model # 710-3RR-LF 3/4X1/2X1/2
  • Catalog Page # 2800
  • UNSPSC # 40142319
Reducing Tee,  Low Lead Cast Bronze,  1/2",  FNPT x FNPT x C close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Copper Tube Fittings


$34.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.

View More

Technical Specs

  • Item Reducing Tee
  • Tube Fitting Material Low Lead Cast Bronze
  • Fitting Connection Type FNPT x FNPT x C
  • Tube Size 1/2"
  • Pipe Size - Pipe Fitting 3/4" x 1/2"
  • Outside Dia. 7/8" x 5/8" x 5/8"
  • Max. Pressure 577 psi
  • Temp. Range -20 Degrees to 200 Degrees F
  • Standards ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).