ST
NDS

Ball Valve, PVC, 2-Way, 1-Piece, Pipe Size 1-1/2", Tube Size 1-1/2"

  • Item # 54XJ83
  • My Part #
  • Mfr. Model # E1420-15
  • Catalog Page # N/A
  • UNSPSC # 40141607
Ball Valve,  PVC,  2-Way,  1-Piece,  Pipe Size 1-1/2",  Tube Size 1-1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Shut-Off Valves~Ball Valves


$10.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.79 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Body Style 2-Way
  • General Connection Type Female NPT
  • Valve Structure 1-Piece
  • Pipe Size 1-1/2"
  • Tube Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Port Full T
  • Max. Pressure 150 psi CWP
  • Temp. Range 0 Degrees to 120 Degrees F
  • Ball Material PVC
  • Seat Material Buna-N
  • Stem Type 1-Piece Stem
  • Handle Type Tee
  • Handle Material PVC
  • Stem Material PVC
  • Body Seal Material Buna-N
  • Hose I.D. 1-1/2"
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms