TP
NB

Mini-Guide Assy, Double Carriage, 195 mm L

  • Item # 3HVL8
  • My Part #
  • Mfr. Model # SEBS9BUU-2-195mm
  • Catalog Page # N/A
  • UNSPSC # 23153030
Mini-Guide Assy, Double Carriage, 195 mm L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Linear Motion~Linear Guide Rail & Carriage Assemblies

$397.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miniature Linear Guide Rail and Carriage Assemblies
• Max. temp.: 176°F Max. speed: 79 in./sec. Corrosion-resistant stainless steel rails and carriages
Miniature-slide guides allow for reduced size and weight of equipment. Great for applications such as medical devices, testing equipment, measuring machines, and other high-tech devices.

View More

Technical Specs

  • Item Mini-Guide Assembly
  • Type Double Carriage
  • Running Clearance (In/mm) 2.2 mm
  • Base Width 9mm
  • Overall Height (mm) 10
  • Rail Height 5.50mm
  • Rail Length 195mm
  • Carriage Height 7.8mm
  • Carriage Width 20mm
  • Carriage Length 30.8mm
  • Carriage Hole Size (In.) M3 x 3.0
  • Number of Rail Holes 10
  • Mounting Hole to End (In/mm) 7.5mm
  • Mounting Hole Center to Center (In/mm) 20mm
  • Hole Size 3.5x6.0x3.5
  • Static Load Capacity (Lb.) 1140.0
  • Dynamic Load Capacity (Lb.) 767.4
  • Static Load Capacity (N) 5080
  • Dynamic Load Capacity (N) 3420
  • Max. Speed (In/Sec) 79
  • Temp. Range (F) 176
  • Rail Material Stainless Steel
  • Rail Finish Stainless Steel
  • Carriage Type Standard
  • Carriage Material Stainless Steel
  • Seals Yes
  • Agency Compliance None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products